https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB2-2SL-STL-PRSCG-REP-RSCD3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MTN8aW1hZ2UvanBlZ3xhRGhoTDJoalpTOHhNRFExT0RnME1EVXpNRGszTkM5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWDFCU1UwTkhYMUpGVUY5U1UwTkVNMTh6TURCNE16QXdMbXB3Wnd8NmUyODM5NThhNGMxZDgwZjIxOTRjYzZlZmMyZjRhYmIwYmQzZjE4NTdiMWE1YjU3OTg5ODY4YjVjMGRkZDc0YQ
https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB2-2SL-STL-PRSCG-REP-RSCD3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MTN8aW1hZ2UvanBlZ3xhRGhoTDJoalpTOHhNRFExT0RnME1EVXpNRGszTkM5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWDFCU1UwTkhYMUpGVUY5U1UwTkVNMTh6TURCNE16QXdMbXB3Wnd8NmUyODM5NThhNGMxZDgwZjIxOTRjYzZlZmMyZjRhYmIwYmQzZjE4NTdiMWE1YjU3OTg5ODY4YjVjMGRkZDc0YQ
KOYO
KOYO
53082RSCD3
KOYO KOYO
Description
53082RSCD3
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CD3-Loose Internal Clearance; Steel Cage; 24 Degree; 1 (Single)
Part #
53082RSCD3
BDI #
553618
Details
278.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/53082RSCD3/p/553618
Your Price
$ 278.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.05
EAN
0605790038822
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
24 Degree
Internal Clearance
CD3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CD3-Loose Internal Clearance; Steel Cage; 24 Degree; 1 (Single)
Bore
1.575 Inch | 40 Millimeter
Width
1.437 Inch | 36.5 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

