https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-OPEN-STL-SR-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMzV8aW1hZ2UvanBlZ3xhRGN6TDJnMll5OHhNRGcyTURRek5EZ3hOekExTkM5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY5VFVsOUtYek13TUhnek1EQXVhbkJufDNjOGYzNTk0ZmNkYjIxNjdhNWIzNmRhMzgwN2ZlMDllZWYyZTExNTUzNTVjZTlmNjBlMTI5M2RiYmZkM2YxNWI
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-OPEN-STL-SR-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMzV8aW1hZ2UvanBlZ3xhRGN6TDJnMll5OHhNRGcyTURRek5EZ3hOekExTkM5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY5VFVsOUtYek13TUhnek1EQXVhbkJufDNjOGYzNTk0ZmNkYjIxNjdhNWIzNmRhMzgwN2ZlMDllZWYyZTExNTUzNTVjZTlmNjBlMTI5M2RiYmZkM2YxNWI
NSK
NSK
5308NRC3
NSK NSK
Description
5308NRC3 ANGULAR CONTACT BALL BEARING ; 40MM ID 90MM OD 36.5MM WD
Angular Contact Ball Bearing; 40MM BORE; 96.5MM Outside Diameter; 36.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; Snap Ring; C3-Loose Internal Clearance; Steel Cage; 25 Degree; 1 (Single); Medium Preload
Part #
5308NRC3
BDI #
25264681
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5308NRC3/p/25264681
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.965
EAN
0029176802065
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Steel
Contact Angle
25 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Preload
Medium
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
2.127
Long Description
Angular Contact Ball Bearing; 40MM BORE; 96.5MM Outside Diameter; 36.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; Snap Ring; C3-Loose Internal Clearance; Steel Cage; 25 Degree; 1 (Single); Medium Preload
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.799 Inch | 96.5 Millimeter
Width
1.437 Inch | 36.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

