https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB3-OPEN-SR-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE5Nzl8aW1hZ2UvanBlZ3xhRFl5TDJoak1DOHhNREl6TlRNNU1ESTJNek15Tmk5SlRrUlRTMFpDVWtkWVdGaGZRVU5DTTE5UFVFVk9YMU5TWDFOVVRGOURSMTh6TURCNE16QXdMbXB3Wnd8YzU3ODAwYTBhZmY3NmRhNTkyM2IxMGVmNGM4NmZiZDZhYjAxNzZkNjE3ODU2ODdmMTVjMmZlN2Q2MmI2ZmI4NA
https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB3-OPEN-SR-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE5Nzl8aW1hZ2UvanBlZ3xhRFl5TDJoak1DOHhNREl6TlRNNU1ESTJNek15Tmk5SlRrUlRTMFpDVWtkWVdGaGZRVU5DTTE5UFVFVk9YMU5TWDFOVVRGOURSMTh6TURCNE16QXdMbXB3Wnd8YzU3ODAwYTBhZmY3NmRhNTkyM2IxMGVmNGM4NmZiZDZhYjAxNzZkNjE3ODU2ODdmMTVjMmZlN2Q2MmI2ZmI4NA
SKF
SKF
5310CG1
SKF SKF
Description
5310CG1 DOUBLE ROW BALL BEARING ; DBL ROW 110MM OD X 50MM BORE X 40.4MM W
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 40.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
5310CG1
BDI #
21449942
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5310CG1/p/21449942
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 40.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Width
1.591 Inch | 40.4 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


