https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-OPEN-STL-SR-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMzV8aW1hZ2UvanBlZ3xhRGN6TDJnMll5OHhNRGcyTURRek5EZ3hOekExTkM5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY5VFVsOUtYek13TUhnek1EQXVhbkJufDNjOGYzNTk0ZmNkYjIxNjdhNWIzNmRhMzgwN2ZlMDllZWYyZTExNTUzNTVjZTlmNjBlMTI5M2RiYmZkM2YxNWI
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-OPEN-STL-SR-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMzV8aW1hZ2UvanBlZ3xhRGN6TDJnMll5OHhNRGcyTURRek5EZ3hOekExTkM5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY5VFVsOUtYek13TUhnek1EQXVhbkJufDNjOGYzNTk0ZmNkYjIxNjdhNWIzNmRhMzgwN2ZlMDllZWYyZTExNTUzNTVjZTlmNjBlMTI5M2RiYmZkM2YxNWI
NSK
NSK
5310NRJC3
NSK NSK
Description
5310NRJC3 ANGULAR CONTACT BALL BEARING ; 2-ROW
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 1 (Single)
Part #
5310NRJC3
BDI #
17757786
Details
445.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5310NRJC3/p/17757786
Your Price
$ 445.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.95
EAN
0029176062544
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Steel
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 1 (Single)
Width
1.748 Inch | 44.4 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

