https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1N3xpbWFnZS9qcGVnfGFEbGhMMmcyTnk4eE1EYzJPVEl5TmpreU5EQTJNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh4VTBoTVJGOVRWRXhmVTFKZk16QXdlRE13TUM1cWNHY3w5OWJjNWQwZjIwOGE4NTZkZDcwYjQ3NDVlNGZkNmQ3YzU1OTRlNzFiYWNlZGMwZjc4OWM0MDQxOTZiMTgxYmZj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1N3xpbWFnZS9qcGVnfGFEbGhMMmcyTnk4eE1EYzJPVEl5TmpreU5EQTJNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh4VTBoTVJGOVRWRXhmVTFKZk16QXdlRE13TUM1cWNHY3w5OWJjNWQwZjIwOGE4NTZkZDcwYjQ3NDVlNGZkNmQ3YzU1OTRlNzFiYWNlZGMwZjc4OWM0MDQxOTZiMTgxYmZj
SKF
SKF
5313 MFG1
SKF SKF
Description
5313 MFG1 ANG CONTACT BALL BEARING ; DOUBLE ROW
Angular Contact Ball Bearing; 65MM Bore; 140MM Outside Diameter; 61.91MM Width; 1 Metal Shield; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
5313 MFG1
BDI #
663451
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5313-MFG1/p/663451
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.3
EAN
0097741023528
Product Group - BDI
B00152
Enclosure
1 Metal Shield
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
Yes
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5313 MFG1
Weight / LBS
9.487
Long Description
Angular Contact Ball Bearing; 65MM Bore; 140MM Outside Diameter; 61.91MM Width; 1 Metal Shield; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Width
2.437 Inch | 61.91 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

