https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB2-OPEN-STL-52-53-CD3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxOTl8aW1hZ2UvanBlZ3xhR013TDJoa1lpOHhNRFExT0RnME1ERTNNRFV5Tmk5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4MU1sODFNMTlEUkROZk16QXdlRE13TUM1cWNHY3xkZjFkMGIxOTE1MzA0NjJhN2MyZTU5MmI0NjU0YzM5ZjI1Y2ExY2FiMWIzYmUyMzZlNGFhZDcwYjM2ZTUyYWNm
https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB2-OPEN-STL-52-53-CD3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxOTl8aW1hZ2UvanBlZ3xhR013TDJoa1lpOHhNRFExT0RnME1ERTNNRFV5Tmk5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4MU1sODFNMTlEUkROZk16QXdlRE13TUM1cWNHY3xkZjFkMGIxOTE1MzA0NjJhN2MyZTU5MmI0NjU0YzM5ZjI1Y2ExY2FiMWIzYmUyMzZlNGFhZDcwYjM2ZTUyYWNm
KOYO
KOYO
5314CD3
KOYO KOYO
Description
5314CD3
Angular Contact Ball Bearing; 70MM Bore; 150MM Outside Diameter; 63.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CD3-Loose Internal Clearance; Steel Cage; 24 Degree; 1 (Single)
Part #
5314CD3
BDI #
553629
Details
690.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5314CD3/p/553629
Your Price
$ 690.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.88
EAN
0605790039423
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
24 Degree
Internal Clearance
CD3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Angular Contact Ball Bearing; 70MM Bore; 150MM Outside Diameter; 63.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CD3-Loose Internal Clearance; Steel Cage; 24 Degree; 1 (Single)
Outside Diameter
5.906 Inch | 150 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

