https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-OPEN-STL-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDZ8aW1hZ2UvanBlZ3xhR1V5TDJneE55OHhNRGcyTURVMU16VTJPREk0Tmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4MVh6TXdNSGd6TURBdWFuQm58ZWVjNmUzODQ3OGJmZDM5MGIxYmFjZWNlMmI0NDY5NTVjNmVmNDA3OWU2N2QwZGY5ODRhZTYxYTFiNGYxZDU2Yg
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-OPEN-STL-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDZ8aW1hZ2UvanBlZ3xhR1V5TDJneE55OHhNRGcyTURVMU16VTJPREk0Tmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4MVh6TXdNSGd6TURBdWFuQm58ZWVjNmUzODQ3OGJmZDM5MGIxYmFjZWNlMmI0NDY5NTVjNmVmNDA3OWU2N2QwZGY5ODRhZTYxYTFiNGYxZDU2Yg
NSK
NSK
5315J
NSK NSK
Description
5315J ANGULAR CONTACT BALL BEARING ; 75MM BOREX160MM ODX68.3MM W 2-ROW
Angular Contact Ball Bearing; 75MM Bore; 160MM Outside Diameter; 68.26MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)
Part #
5315J
BDI #
17757788
Details
1162.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5315J/p/17757788
Your Price
$ 1,162.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
7
EAN
0029176062551
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Angular Contact Ball Bearing; 75MM Bore; 160MM Outside Diameter; 68.26MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)
Width
2.687 Inch | 68.26 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

