

NSK
NSK
7001AWDB
NSK NSK
Description
7001AWDB ANGULAR CONTACT BALL BEARING
Angular Contact Ball Bearing; Single Row; 12MM Bore; 28MM Outside Diameter; 8MM Width; Open Enclosure; 30 Degree Contact Angle; Nylon Cage Material; No Flush Ground; Duplex Back to Back Mounting; 1 Pair Bearing
Part #
7001AWDB
BDI #
25123234
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7001AWDB/p/25123234
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00308
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Product Detail
Angular Contact Ball Bearing
Product Specification
Single Row; 12MM Bore; 28MM Outside Diameter; 8MM Width; Open Enclosure; 30 Degree Contact Angle; Nylon Cage Material; No Flush Ground; Duplex Back to Back Mounting; 1 Pair Bearing
Long Description
Angular Contact Ball Bearing; Single Row; 12MM Bore; 28MM Outside Diameter; 8MM Width; Open Enclosure; 30 Degree Contact Angle; Nylon Cage Material; No Flush Ground; Duplex Back to Back Mounting; 1 Pair Bearing