https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1-W-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjl8aW1hZ2UvanBlZ3xhRFptTDJneU5TOHhNRGcyTURVMU16RTNOVEEzTUM5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVY5WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZGU3OTkxYmVhNmNiYzU4MTg5ZDY1MDBhZTA0ZDAxMThhNDZmOGM4ZTIxNTI4YTNjNjNhZmFkNmNkZjFiNWY3NQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1-W-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjl8aW1hZ2UvanBlZ3xhRFptTDJneU5TOHhNRGcyTURVMU16RTNOVEEzTUM5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVY5WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZGU3OTkxYmVhNmNiYzU4MTg5ZDY1MDBhZTA0ZDAxMThhNDZmOGM4ZTIxNTI4YTNjNjNhZmFkNmNkZjFiNWY3NQ
NSK
NSK
7002A
NSK NSK
Description
7002A ANGULAR CONTACT BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW
Angular Contact Ball Bearing; 15MM Bore; 32MM Outside Diameter; 9MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree; 1 (Single)
Part #
7002A
BDI #
17758018
Details
115.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7002A/p/17758018
Your Price
$ 115.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.021
EAN
0029176378157
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Angular Contact Ball Bearing; 15MM Bore; 32MM Outside Diameter; 9MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree; 1 (Single)
Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

