SKF
SKF
7008 ACE/HCDGAVQ126
SKF SKF
Description
7008 ACE/HCDGAVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE HYBRID
Angular Contact Ball Bearing; 40MM Bore; 68MM Outside Diameter; 30MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 25 Degree; 2 (1 Pair)
Part #
7008 ACE/HCDGAVQ126
BDI #
1263302
Details
1378.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7008-ACE-HCDGAVQ126/p/1263302
Your Price
$ 1,378.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.372
EAN
7316572416518
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Preload
Light
Mounting Arrangement
Duplex-Universal
Inch - Metric
Metric
Other Features
High Speed Design | Hybrid Ceramic Ball
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 40MM Bore; 68MM Outside Diameter; 30MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 25 Degree; 2 (1 Pair)
Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


