https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1Q-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDN8aW1hZ2UvanBlZ3xhR013TDJnNE9TOHhNRGMyT1RRMk5USTBOVGN5Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZGZlQxQkZUbDlRU0VWT1h6TXdNSGd6TURBdWFuQm58NzQ5Y2ViMDM4NzJjMWJhNjE0MjVjYWY4MGQ2Mjc2NGRkMWE2ZTVhZTg1ZGQ1ZWRlODJlMzljNjIxMjk0MzQzMg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1Q-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDN8aW1hZ2UvanBlZ3xhR013TDJnNE9TOHhNRGMyT1RRMk5USTBOVGN5Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZGZlQxQkZUbDlRU0VWT1h6TXdNSGd6TURBdWFuQm58NzQ5Y2ViMDM4NzJjMWJhNjE0MjVjYWY4MGQ2Mjc2NGRkMWE2ZTVhZTg1ZGQ1ZWRlODJlMzljNjIxMjk0MzQzMg
SKF
SKF
7013 CE/HCQBCAVQ126
SKF SKF
Description
7013 CE/HCQBCAVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE HYBRID-SINGLE AND MATCHED
Angular Contact Ball Bearing; 65MM Bore; 100MM Outside Diameter; 72MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 15 Degree; 4 (1 Quadruplex Set)
Part #
7013 CE/HCQBCAVQ126
BDI #
1263773
Details
4052.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7013-CE-HCQBCAVQ126/p/1263773
Your Price
$ 4,052.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.85
EAN
7316571501840
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
15 Degree
Internal Clearance
C0-Medium
Number of Bearings
4 (1 Quadruplex Set)
Preload
Light
Mounting Arrangement
Quadruplex-Back to Back of Pairs in Tandem
Inch - Metric
Metric
Other Features
High Speed Design | Hybrid Ceramic Ball
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 65MM Bore; 100MM Outside Diameter; 72MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 15 Degree; 4 (1 Quadruplex Set)
Outside Diameter
3.937 Inch | 100 Millimeter
Width
2.835 Inch | 72 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

