

SKF
SKF
7014 CETNH/QBCAVQ126
SKF SKF
Description
7014 CETNH/QBCAVQ126 BALL BRG ; NON-RETURNABLE PRECISION ANG CONTACT
Angular Contact Ball Bearing; 70MM Bore; 110MM Outside Diameter; 80MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; PEEK Cage; 15 Degree; 4 (1 Quadruplex Set)
Part #
7014 CETNH/QBCAVQ126
BDI #
1263897
Details
3225.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7014-CETNH-QBCAVQ126/p/1263897
Your Price
$ 3,225.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.66
EAN
7316571626055
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
PEEK
Contact Angle
15 Degree
Internal Clearance
C0-Medium
Number of Bearings
4 (1 Quadruplex Set)
Preload
Light
Mounting Arrangement
Quadruplex-Back to Back of Pairs in Tandem
Inch - Metric
Metric
Other Features
High Speed Design
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 70MM Bore; 110MM Outside Diameter; 80MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; PEEK Cage; 15 Degree; 4 (1 Quadruplex Set)
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.756 Inch | 70 Millimeter
Width
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh