https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1P-OPEN-DB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDB8aW1hZ2UvanBlZ3xhRGN3TDJnNE9TOHhNRGcyTURVM016QTJOVEkwTmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlFUWw5Q1VsOHpNREI0TXpBd0xtcHdad3w5OWQ3NDE1YzI4ZTM0ZjIxNmE3YTk5OTAzNDdhNDY3NWFiM2FlMWEyNTRhODk2ODhjMWM4OTg5ZmI2ZjQ0YmRk
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1P-OPEN-DB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDB8aW1hZ2UvanBlZ3xhRGN3TDJnNE9TOHhNRGcyTURVM016QTJOVEkwTmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlFUWw5Q1VsOHpNREI0TXpBd0xtcHdad3w5OWQ3NDE1YzI4ZTM0ZjIxNmE3YTk5OTAzNDdhNDY3NWFiM2FlMWEyNTRhODk2ODhjMWM4OTg5ZmI2ZjQ0YmRk
NSK
NSK
7034ADBC3
NSK NSK
Description
7034ADBC3 ANGULAR CONTACT BALL BEARING ; 170MM BOREX260MM ODX84MM W 1-ROW
Angular Contact Ball Bearing; 170MM BORE; 260MM Outside Diameter; 84MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Phenolic Cage; 15 Degree; 2 (1 Pair); Duplex-Back to Back Mount
Part #
7034ADBC3
BDI #
24665408
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7034ADBC3/p/24665408
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
15.797
EAN
0029176732515
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
15 Degree
Internal Clearance
C3-Loose
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Metric
Other Features
Rolling Type Steel Ball
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
34.826
Long Description
Angular Contact Ball Bearing; 170MM BORE; 260MM Outside Diameter; 84MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Phenolic Cage; 15 Degree; 2 (1 Pair); Duplex-Back to Back Mount
Outside Diameter
10.236 Inch | 260 Millimeter
Bore
6.693 Inch | 170 Millimeter
Width
3.307 Inch | 84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

