https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjR8aW1hZ2UvanBlZ3xhREE0TDJnMlpTOHhNRFV4TnpjMk5qQTBOVGN5Tmk5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxiYjZmYWFiNjUxYzk2ZGRjOTk2ODU0MTczZGUzZmZkMWUxYzU5NzQxOGZhOGIxZTg2MzY3Nzk2ZGJhMGVlYTQ1
https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjR8aW1hZ2UvanBlZ3xhREE0TDJnMlpTOHhNRFV4TnpjMk5qQTBOVGN5Tmk5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxiYjZmYWFiNjUxYzk2ZGRjOTk2ODU0MTczZGUzZmZkMWUxYzU5NzQxOGZhOGIxZTg2MzY3Nzk2ZGJhMGVlYTQ1
FAG
FAG
7072-B-MP-UA
FAG FAG
Description
7072-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE 360MM ID X 540MM OD
Angular Contact Ball Bearing; 360MM BORE; 540MM Outside Diameter; 82MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single); Extra Light Preload; Universal Mount
Part #
7072-B-MP-UA
BDI #
24583786
Details
50055.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7072-B-MP-UA/p/24583786
Your Price
$ 50,055.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
61.594
EAN
4026677946942
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Preload
Extra Light
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
With Axial Clearance
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
135.792
Long Description
Angular Contact Ball Bearing; 360MM BORE; 540MM Outside Diameter; 82MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single); Extra Light Preload; Universal Mount
Bore
14.173 Inch | 360 Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter
Width
3.228 Inch | 82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

