https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-ACB1-1SL-PH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDJ8aW1hZ2UvanBlZ3xhREJrTDJnM015OHhNRGcyTURJNU5URXlOekEzTUM5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDBGRFFqRmZNVk5NWDFCSVh6TXdNSGd6TURBdWFuQm58ZTJkY2ExNDkwMzM5YWVkYWYyZDU4ODE1YTUzMmU3YjlhYTRhMjEyMzkyMzg0NTNhZTRhZmNlMDZhNTFlOTUwMQ
https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-ACB1-1SL-PH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDJ8aW1hZ2UvanBlZ3xhREJrTDJnM015OHhNRGcyTURJNU5URXlOekEzTUM5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDBGRFFqRmZNVk5NWDFCSVh6TXdNSGd6TURBdWFuQm58ZTJkY2ExNDkwMzM5YWVkYWYyZDU4ODE1YTUzMmU3YjlhYTRhMjEyMzkyMzg0NTNhZTRhZmNlMDZhNTFlOTUwMQ
NSK
NSK
70BNR10HTV1VSUELP-01
NSK NSK
Description
70BNR10HTV1VSUELP-01 ANGLR CNTCT BEARING ; 70MM DIA BORE 110MM OD 20MM W
Angular Contact Ball Bearing; 70MM BORE; 110MM Outside Diameter; 20MM Width; 1 Seal; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 18 Degree; 1 (Single); Extra Light Preload; Universal Mount
Part #
70BNR10HTV1VSUELP-01
BDI #
25905773
Details
2161.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/70BNR10HTV1VSUELP-01/p/25905773
Your Price
$ 2,161.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.61
EAN
0029176842726
Product Group - BDI
B00308
Enclosure
1 Seal
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
18 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Preload
Extra Light
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
Non-Contact Rubber Seal
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.345
Long Description
Angular Contact Ball Bearing; 70MM BORE; 110MM Outside Diameter; 20MM Width; 1 Seal; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 18 Degree; 1 (Single); Extra Light Preload; Universal Mount
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.756 Inch | 70 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


