https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTh8aW1hZ2UvanBlZ3xhREUwTDJnek9DOHhNRGMyT0Rrek9EYzVOVEF6T0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w5Y2IzZTQ3ZjAzMTYzNzk5YjA5Y2JhZGNmYjBhMzE4MGEzZTMzMzk5MTRmMDBjMzU5ZDE5N2VkN2ZiZDRhZTI4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTh8aW1hZ2UvanBlZ3xhREUwTDJnek9DOHhNRGMyT0Rrek9EYzVOVEF6T0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w5Y2IzZTQ3ZjAzMTYzNzk5YjA5Y2JhZGNmYjBhMzE4MGEzZTMzMzk5MTRmMDBjMzU5ZDE5N2VkN2ZiZDRhZTI4
NTN
NTN
7119TL
NTN NTN
Description
7119TL ; POR BCA
Angular Contact Ball Bearing; 95MM Bore; 145MM Outside Diameter; 24MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)
Part #
7119TL
BDI #
1211380
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7119TL/p/1211380
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.444
EAN
4547359436075
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Steel
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
7119TL
Long Description
Angular Contact Ball Bearing; 95MM Bore; 145MM Outside Diameter; 24MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)
Outside Diameter
5.709 Inch | 145 Millimeter
Width
0.945 Inch | 24 Millimeter
Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh