https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1P-OPEN-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjcwODV8aW1hZ2UvanBlZ3xhR0ppTDJoak1TOHhNREEzTmpRME5qQTJORFkzTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlDVWw4ek1EQllNekF3TG1wd1p3fDA1OWQ4NTdlMzVhZWFkMmYzNTc3MjI4MGU3ZjdiYWY2MmY3OGFkZDNhNzBiOGQwMmRmZjcyN2RiNDA3NTEzZDg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1P-OPEN-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjcwODV8aW1hZ2UvanBlZ3xhR0ppTDJoak1TOHhNREEzTmpRME5qQTJORFkzTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlDVWw4ek1EQllNekF3TG1wd1p3fDA1OWQ4NTdlMzVhZWFkMmYzNTc3MjI4MGU3ZjdiYWY2MmY3OGFkZDNhNzBiOGQwMmRmZjcyN2RiNDA3NTEzZDg
SKF
SKF
7130KRD1E-0001
SKF SKF
Description
7130KRD1E-0001 ANG CONTACT BALL BRG
Angular Contact Ball Bearing; 150MM Bore; 225MM Outside Diameter; 70MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 29 Degree; 2 (1 Pair)
Part #
7130KRD1E-0001
BDI #
22777852
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7130KRD1E-0001/p/22777852
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
12.41
EAN
0097741134576
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
29 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Back to Back or Face to Face
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
27.397
Long Description
Angular Contact Ball Bearing; 150MM Bore; 225MM Outside Diameter; 70MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 29 Degree; 2 (1 Pair)
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Width
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

