https://www.bdiexpress.com/medias/INDINABRGXXX-ACB1-OPEN-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzOTV8aW1hZ2UvanBlZ3xhR0ZqTDJnMk5DOHhNRFV4TnpjM05EUXdNVFUyTmk5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMUJNWHpNd01IZ3pNREF1YW5CbnxmZjY3MjkxNjhjYmE1MDM5MTcxMDY1NjcxYWMyZWQ1ZjY2MGM1YTUzZjE3N2Y3NTVjMjIxNWJlMzhlYjc0NWVl
https://www.bdiexpress.com/medias/INDINABRGXXX-ACB1-OPEN-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzOTV8aW1hZ2UvanBlZ3xhR0ZqTDJnMk5DOHhNRFV4TnpjM05EUXdNVFUyTmk5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMUJNWHpNd01IZ3pNREF1YW5CbnxmZjY3MjkxNjhjYmE1MDM5MTcxMDY1NjcxYWMyZWQ1ZjY2MGM1YTUzZjE3N2Y3NTVjMjIxNWJlMzhlYjc0NWVl
INA
INA
71809-TN
INA INA
Description
71809-TN ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW
Angular Contact Ball Bearing; 45MM BORE; 58MM Outside Diameter; 7MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Plastic Cage; 40 Degree; 1 (Single)
Part #
71809-TN
BDI #
24318030
Details
415.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/71809-TN/p/24318030
Your Price
$ 415.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.041
EAN
4054362004349
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Plastic
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.09
Long Description
Angular Contact Ball Bearing; 45MM BORE; 58MM Outside Diameter; 7MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Plastic Cage; 40 Degree; 1 (Single)
Bore
1.772 Inch | 45 Millimeter
Width
0.276 Inch | 7 Millimeter
Outside Diameter
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


