https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4NHxpbWFnZS9qcGVnfGFEVTBMMmc0WVM4eE1EYzNNVEUwTXpRMU9EZzBOaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNVjlQVUVWT1gxQklSVTVmTXpBd2VETXdNQzVxY0djfGIxOWRhNjhjYjk2OTUzYjNkNTE4MGUxMWU3OGU4YTZkMTliYjE4OTIxNDkzOGM4OWU3NTc2MmZjNDM5ZmU0OWE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4NHxpbWFnZS9qcGVnfGFEVTBMMmc0WVM4eE1EYzNNVEUwTXpRMU9EZzBOaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNVjlQVUVWT1gxQklSVTVmTXpBd2VETXdNQzVxY0djfGIxOWRhNjhjYjk2OTUzYjNkNTE4MGUxMWU3OGU4YTZkMTliYjE4OTIxNDkzOGM4OWU3NTc2MmZjNDM5ZmU0OWE
SKF
SKF
71912 ACDGA/HCVQ253
SKF SKF
Description
71912 ACDGA/HCVQ253 ANG CONTACT BALL BRG ; NON-RETURNABLE HYBRID
Angular Contact Ball Bearing; 60MM Bore; 85MM Outside Diameter; 13MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 25 Degree; 1 (Single)
Part #
71912 ACDGA/HCVQ253
BDI #
1266683
Details
775.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/71912-ACDGA-HCVQ253/p/1266683
Your Price
$ 775.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.185
EAN
7316571433042
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Preload
Light
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
Hybrid Ceramic Ball
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 60MM Bore; 85MM Outside Diameter; 13MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 25 Degree; 1 (Single)
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

