TIMKEN
TIMKEN
7202 BJ/CN
TIMKEN TIMKEN
Description
7202 BJ/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 5 | ISO P5; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Part #
7202 BJ/CN
BDI #
28218152
Details
93.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7202-BJ-CN/p/28218152
Your Price
$ 93.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
0013992269232
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 5 | ISO P5
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Stamped Window Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.11
Long Description
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 5 | ISO P5; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.591 Inch | 15 Millimeter
Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

