https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5MTZ8aW1hZ2UvanBlZ3xhR1U1TDJnME5pOHhNREk1TlRNeE1ERTRPRFUzTkM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY4eFh6TXdNSGd6TURBdWFuQm58ZTFkZDBlMzVjNjk4MWZlOTg1ZGM1MzFiZDgyNmExYzQzZDBmYjE2MzZjZmQ1OTNjMTllMTFhOTVmMWU3MDE0Zg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5MTZ8aW1hZ2UvanBlZ3xhR1U1TDJnME5pOHhNREk1TlRNeE1ERTRPRFUzTkM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY4eFh6TXdNSGd6TURBdWFuQm58ZTFkZDBlMzVjNjk4MWZlOTg1ZGM1MzFiZDgyNmExYzQzZDBmYjE2MzZjZmQ1OTNjMTllMTFhOTVmMWU3MDE0Zg
SKF
SKF
7202DU
SKF SKF
Description
7202DU ANG CONTACT BALL BRG ; NON-RETURNABLE 15MM BORE 35MM OD 11MM WD
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 29 Degree; 2 (1 Pair)
Part #
MRC.7202DU
BDI #
663091
Details
136.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7202DU/p/663091
Your Price
$ 136.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.05
EAN
0097741016254
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
29 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7202DU
Weight / LBS
0.11
Long Description
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 29 Degree; 2 (1 Pair)
Width
0.433 Inch | 11 Millimeter
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

