https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTB8aW1hZ2UvanBlZ3xhRFk1TDJnNFlTOHhNRFV4TnpjNE9UZzJPREEyTWk5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMUJQVEZsZk16QXdlRE13TUM1cWNHY3xiYWM4YzdjZmE5MTg3MjBhNmExN2U5N2ViY2I5NmEyMmY4NDZiZmM4M2FlNDAxMmUxYWZjNGE2MzVhMWJlNjhm
https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTB8aW1hZ2UvanBlZ3xhRFk1TDJnNFlTOHhNRFV4TnpjNE9UZzJPREEyTWk5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMUJQVEZsZk16QXdlRE13TUM1cWNHY3xiYWM4YzdjZmE5MTg3MjBhNmExN2U5N2ViY2I5NmEyMmY4NDZiZmM4M2FlNDAxMmUxYWZjNGE2MzVhMWJlNjhm
FAG
FAG
7204-B-XL-TVP-UO
FAG FAG
Description
7204-B-XL-TVP-UO X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Angular Contact Ball Bearing; 20MM BORE; 47MM Outside Diameter; 14MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single); Light Preload; Universal Mount
Part #
7204-B-XL-TVP-UO
BDI #
24300347
Details
123.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7204-B-XL-TVP-UO/p/24300347
Your Price
$ 123.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.103
EAN
4054372836763
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Preload
Light
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
With Axial Clearance
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.227
Long Description
Angular Contact Ball Bearing; 20MM BORE; 47MM Outside Diameter; 14MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single); Light Preload; Universal Mount
Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

