https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1Q-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDN8aW1hZ2UvanBlZ3xhR013TDJnNE9TOHhNRGMyT1RRMk5USTBOVGN5Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZGZlQxQkZUbDlRU0VWT1h6TXdNSGd6TURBdWFuQm58NzQ5Y2ViMDM4NzJjMWJhNjE0MjVjYWY4MGQ2Mjc2NGRkMWE2ZTVhZTg1ZGQ1ZWRlODJlMzljNjIxMjk0MzQzMg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1Q-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDN8aW1hZ2UvanBlZ3xhR013TDJnNE9TOHhNRGMyT1RRMk5USTBOVGN5Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZGZlQxQkZUbDlRU0VWT1h6TXdNSGd6TURBdWFuQm58NzQ5Y2ViMDM4NzJjMWJhNjE0MjVjYWY4MGQ2Mjc2NGRkMWE2ZTVhZTg1ZGQ1ZWRlODJlMzljNjIxMjk0MzQzMg
SKF
SKF
7209 CD/QBTAVQ126
SKF SKF
Description
7209 CD /QBTAVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Angular Contact Ball Bearing; 45MM Bore; 85MM Outside Diameter; 76MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 15 Degree; 4 (1 Quadruplex Set)
Part #
7209 CD/QBTAVQ126
BDI #
1295129
Details
2243.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7209-CD-QBTAVQ126/p/1295129
Your Price
$ 2,243.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.813
EAN
7316571517926
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
15 Degree
Internal Clearance
C0-Medium
Number of Bearings
4 (1 Quadruplex Set)
Preload
Extra Light
Mounting Arrangement
Quadruplex-Back to Back or Tandem
Inch - Metric
Metric
Other Features
High Load Capacity
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 45MM Bore; 85MM Outside Diameter; 76MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 15 Degree; 4 (1 Quadruplex Set)
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Width
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

