https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1T-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0OTZ8aW1hZ2UvanBlZ3xhRFUxTDJnMVlpOHhNREk1TlRJMU5qWTNPRFF6TUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZSZlQxQkZUbDlRU0VWT1h6TXdNSGd6TURBdWFuQm58YjRlMzUzNGQ5ZjJiNDdmNjFlODI4MWRlNmM2ZWIzYTkzNTk2MzdiOGNhYmY2MWEzNTU0Y2U1YzU4MzlhMTBiNA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1T-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0OTZ8aW1hZ2UvanBlZ3xhRFUxTDJnMVlpOHhNREk1TlRJMU5qWTNPRFF6TUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZSZlQxQkZUbDlRU0VWT1h6TXdNSGd6TURBdWFuQm58YjRlMzUzNGQ5ZjJiNDdmNjFlODI4MWRlNmM2ZWIzYTkzNTk2MzdiOGNhYmY2MWEzNTU0Y2U1YzU4MzlhMTBiNA
SKF
SKF
7211 ACD/TBTBVQ126
SKF SKF
Description
7211 ACD /TBTBVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Angular Contact Ball Bearing; 55MM Bore; 100MM Outside Diameter; 63MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 25 Degree; 3 (1 Triplex Set)
Part #
7211 ACD/TBTBVQ126
BDI #
1295196
Details
1512.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7211-ACD-TBTBVQ126/p/1295196
Your Price
$ 1,512.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.866
EAN
7316571547497
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
3 (1 Triplex Set)
Preload
Light
Mounting Arrangement
Triplex-Back to Back or Tandem
Inch - Metric
Metric
Other Features
High Load Capacity
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 55MM Bore; 100MM Outside Diameter; 63MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 25 Degree; 3 (1 Triplex Set)
Width
2.48 Inch | 63 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

