

SKF
SKF
7213PJDTDF-H701
SKF SKF
Description
MRC.7213PJDTDF-H701 ANG CONTACT BALL BRG ; NON-RETURNABLE 65MMX120MMX46MM
Angular Contact Ball Bearing; 65MM Bore; 120MM Outside Diameter; 46MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Steel Cage; 29 Degree; 4 (1 Quadruplex Set)
Part #
MRC.7213PJDTDF-H701
BDI #
18294478
Details
2062.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7213PJDTDF-H701/p/18294478
Your Price
$ 2,062.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.35
EAN
0097741034753
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
29 Degree
Internal Clearance
CB
Number of Bearings
4 (1 Quadruplex Set)
Mounting Arrangement
Quadruplex-Tandem
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 65MM Bore; 120MM Outside Diameter; 46MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Steel Cage; 29 Degree; 4 (1 Quadruplex Set)
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.559 Inch | 65 Millimeter
Width
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh