

NTN
NTN
7219BGC3
NTN NTN
Description
7219BGC3 ANGULAR CONTACT BALL BEARING
Angular Contact Ball Bearing; 95MM Bore; 170MM Outside Diameter; 32MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Part #
7219BGC3
BDI #
17145788
Details
1699.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7219BGC3/p/17145788
Your Price
$ 1,699.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.74
EAN
0692314565025
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
40 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Angular Contact Ball Bearing; 95MM Bore; 170MM Outside Diameter; 32MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
3.74 Inch | 95 Millimeter
Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh