https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1-W-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjl8aW1hZ2UvanBlZ3xhRFptTDJneU5TOHhNRGcyTURVMU16RTNOVEEzTUM5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVY5WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZGU3OTkxYmVhNmNiYzU4MTg5ZDY1MDBhZTA0ZDAxMThhNDZmOGM4ZTIxNTI4YTNjNjNhZmFkNmNkZjFiNWY3NQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1-W-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjl8aW1hZ2UvanBlZ3xhRFptTDJneU5TOHhNRGcyTURVMU16RTNOVEEzTUM5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVY5WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZGU3OTkxYmVhNmNiYzU4MTg5ZDY1MDBhZTA0ZDAxMThhNDZmOGM4ZTIxNTI4YTNjNjNhZmFkNmNkZjFiNWY3NQ
NSK
NSK
7220BWG
NSK NSK
Description
7220BWG ANGULAR CONTACT BALL BEARING ; 100MM BOREX180MM ODX34MM W 1-ROW
Angular Contact Ball Bearing; 100MM Bore; 180MM Outside Diameter; 34MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Part #
7220BWG
BDI #
1187685
Details
1112.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7220BWG/p/1187685
Your Price
$ 1,112.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
7.23
EAN
0029176035401
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
7220BWG
Weight / LBS
5
Long Description
Angular Contact Ball Bearing; 100MM Bore; 180MM Outside Diameter; 34MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Width
1.339 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

