https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzZ8aW1hZ2UvanBlZ3xhRFpqTDJnd1pDOHhNRFV3TlRZNU5qWTNNemd5TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fGU1ZmZhYjU2NGYzYzQ3ZDdiZjk0Yjc2ZjAxYTE0YWE2ZWY0ZWUwMTBlOTNhNDAyZWFlNDRiMjhiMzE2NTEwMWI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzZ8aW1hZ2UvanBlZ3xhRFpqTDJnd1pDOHhNRFV3TlRZNU5qWTNNemd5TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fGU1ZmZhYjU2NGYzYzQ3ZDdiZjk0Yjc2ZjAxYTE0YWE2ZWY0ZWUwMTBlOTNhNDAyZWFlNDRiMjhiMzE2NTEwMWI
NTN
NTN
7236BGC3
NTN NTN
Description
7236BGC3 ANGULAR CONTACT BALL BEARING
Angular Contact Ball Bearing; 180MM Bore; 320MM Outside Diameter; 52MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7236BGC3
BDI #
17145794
Details
15664.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7236BGC3/p/17145794
Your Price
$ 15,664.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
17.8
EAN
0692314565414
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Angular Contact Ball Bearing; 180MM Bore; 320MM Outside Diameter; 52MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Bore
7.087 Inch | 180 Millimeter
Width
2.047 Inch | 52 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

