https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB1-7000-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDV8aW1hZ2UvanBlZ3xhR1l6TDJnMVpDOHhNREl6TlRNNU1UQXhOams1TUM5SlRrUlRTMFpDVWtkWVdGaGZRVU5DTVY4M01EQXdYMDlRUlU1ZlFsSmFYek13TUhnek1EQXVhbkJufDc2NjBhMzFkNDQ2MmIwYTEzZjRmMDc2OWQ5ZjgyOTE0MThlMWMwMWZjY2IwZjBiM2I2MjQ1NzIwMDM5NmEwYTk
https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB1-7000-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDV8aW1hZ2UvanBlZ3xhR1l6TDJnMVpDOHhNREl6TlRNNU1UQXhOams1TUM5SlRrUlRTMFpDVWtkWVdGaGZRVU5DTVY4M01EQXdYMDlRUlU1ZlFsSmFYek13TUhnek1EQXVhbkJufDc2NjBhMzFkNDQ2MmIwYTEzZjRmMDc2OWQ5ZjgyOTE0MThlMWMwMWZjY2IwZjBiM2I2MjQ1NzIwMDM5NmEwYTk
SKF
SKF
7252 BCBM
SKF SKF
Description
7252 BCBM ANG CONTACT BALL BEARING
Angular Contact Ball Bearing; 260MM Bore; 480MM Outside Diameter; 80MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7252 BCBM
BDI #
24287500
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7252-BCBM/p/24287500
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
80.2
EAN
7316574755684
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
CB
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 260MM Bore; 480MM Outside Diameter; 80MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Width
3.15 Inch | 80 Millimeter
Bore
10.236 Inch | 260 Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

