TIMKEN
TIMKEN
7301 BJ/CN
TIMKEN TIMKEN
Description
7301 BJ/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Angular Contact Ball Bearing; 12MM Bore; 37MM Outside Diameter; 12MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 5 | ISO P5; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Part #
7301 BJ/CN
BDI #
28218229
Details
112.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7301-BJ-CN/p/28218229
Your Price
$ 112.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
0013992269249
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 5 | ISO P5
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Stamped Window Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.11
Long Description
Angular Contact Ball Bearing; 12MM Bore; 37MM Outside Diameter; 12MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 5 | ISO P5; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Width
0.472 Inch | 12 Millimeter
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

