https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB1-OPEN-STL-PRCG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NDh8aW1hZ2UvanBlZ3xhRFptTDJnek9DOHhNRFExT0RZM01UazNNak00TWk5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5UVVrTkhYek13TUhnek1EQXVhbkJufDcyMTMzNGQwNTExMDBmMjZhYmM2ZDNmOGYzMzdlZTBjMzc3ODhkNjI4NTk3YTFiMjRjMWQ1ZGE0NTMxMmQ2MGI
https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB1-OPEN-STL-PRCG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NDh8aW1hZ2UvanBlZ3xhRFptTDJnek9DOHhNRFExT0RZM01UazNNak00TWk5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5UVVrTkhYek13TUhnek1EQXVhbkJufDcyMTMzNGQwNTExMDBmMjZhYmM2ZDNmOGYzMzdlZTBjMzc3ODhkNjI4NTk3YTFiMjRjMWQ1ZGE0NTMxMmQ2MGI
KOYO
KOYO
7302 B
KOYO KOYO
Description
7302 B
Angular Contact Ball Bearing; 15MM Bore; 42MM Outside Diameter; 13MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Part #
7302 B
BDI #
1476325
Details
58.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7302-B/p/1476325
Your Price
$ 58.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.086
EAN
0605790368059
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Angular Contact Ball Bearing; 15MM Bore; 42MM Outside Diameter; 13MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Bore
0.591 Inch | 15 Millimeter
Width
0.512 Inch | 13 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

