https://www.bdiexpress.com/medias/INDNSKBRGXXX-ACB1-OPEN-Y-PRBR-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4ODN8aW1hZ2UvanBlZ3xhRFJsTDJoa01TOHhNRGcyTURNNU5EQTFNelkyTWk5SlRrUk9VMHRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMWxmVUZKQ1VsOHpNREI0TXpBd0xtcHdad3w5MGJhYTZkNTUxM2JlZWI0NTlkNTA0MzhkZDI0ZDk4Y2Y2NmQ2ZjhmMWU5NzBiNDk3MTE2NGQ4ODZmMDExMzlk
https://www.bdiexpress.com/medias/INDNSKBRGXXX-ACB1-OPEN-Y-PRBR-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4ODN8aW1hZ2UvanBlZ3xhRFJsTDJoa01TOHhNRGcyTURNNU5EQTFNelkyTWk5SlRrUk9VMHRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMWxmVUZKQ1VsOHpNREI0TXpBd0xtcHdad3w5MGJhYTZkNTUxM2JlZWI0NTlkNTA0MzhkZDI0ZDk4Y2Y2NmQ2ZjhmMWU5NzBiNDk3MTE2NGQ4ODZmMDExMzlk
NSK
NSK
7314BYG
NSK NSK
Description
7314BYG ANGULAR CONTACT BALL BEARING ; 70MM BOREX150MM ODX35MM W 1-ROW
Angular Contact Ball Bearing; 70MM Bore; 150MM Outside Diameter; 35MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7314BYG
BDI #
1187823
Details
1054.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7314BYG/p/1187823
Your Price
$ 1,054.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
5.84
EAN
0029176019234
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
7314BYG
Weight / LBS
2.7
Long Description
Angular Contact Ball Bearing; 70MM Bore; 150MM Outside Diameter; 35MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Outside Diameter
5.906 Inch | 150 Millimeter
Width
1.378 Inch | 35 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

