https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACBP-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5MjB8aW1hZ2UvanBlZ3xhRFppTDJneU1DOHhNREl6TlRNNU1qWXlNall5TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DVUY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnwwMzlkZDZmMzVhYjQ0MmQ2ODY0OWI3YjI1ZGIwNjFmN2QwMTQ2NzczZDI0NjkzYjgxNGY3OThjMTYxMDJlNWVh
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACBP-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5MjB8aW1hZ2UvanBlZ3xhRFppTDJneU1DOHhNREl6TlRNNU1qWXlNall5TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DVUY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnwwMzlkZDZmMzVhYjQ0MmQ2ODY0OWI3YjI1ZGIwNjFmN2QwMTQ2NzczZDI0NjkzYjgxNGY3OThjMTYxMDJlNWVh
SKF
SKF
7315PDU-BRZ
SKF SKF
Description
7315PDU-BRZ ANG CONTACT BALL BRG ; NON-RETURNABLE
Angular Contact Ball Bearing; 75MM Bore; 160MM Outside Diameter; 74MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 29 Degree; 2 (1 Pair)
Part #
MRC.7315PDU-BRZ
BDI #
18294659
Details
2520.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7315PDU-BRZ/p/18294659
Your Price
$ 2,520.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.636
EAN
0097741023283
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
29 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 75MM Bore; 160MM Outside Diameter; 74MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 29 Degree; 2 (1 Pair)
Width
2.913 Inch | 74 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

