Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7316-B-XL-TVP-UO https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-OPEN-POLY-7311-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTZ8aW1hZ2UvanBlZ3xhR1ZsTDJnM01pOHhNRFV4TnpjNU1ESXlPRFV4TUM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMUJQVEZsZk56TXhNVjh6TURCNE16QXdMbXB3Wnd8OTE4YWYwM2YwODcwZmIwNzZiZTFlMjBkNGMwZWVhMDcyNWVkZjNjMjY2MGM3MWM1ZjI5OGNmZTM0MjE4NWY0MA
24300353 Angular Contact Ball Bearings 

FAG FAG

7316-B-XL-TVP-UO

Description

7316-B-XL-TVP-UO X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT

Angular Contact Ball Bearing; 80MM BORE; 170MM Outside Diameter; 39MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single); Medium Preload; Universal Mount

Part #

7316-B-XL-TVP-UO

BDI #
24300353

Details

1198.08 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,198.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
3.65
EAN
4012801207805
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Preload
Medium
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
With Axial Clearance
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
8.047
Long Description
Angular Contact Ball Bearing; 80MM BORE; 170MM Outside Diameter; 39MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single); Medium Preload; Universal Mount
Bore
3.15 Inch | 80 Millimeter
Width
1.535 Inch | 39 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh