Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7317B-5G C3FY https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB1-OPEN-BR-MHNCG-5G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mjd8aW1hZ2UvanBlZ3xhRGxrTDJoaE5TOHhNRFExT0RZM05UTTRNREkxTkM5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDAxSVRrTkhYelZIWHpNd01IZ3pNREF1YW5CbnxkNTUwMWRiMTgxMmQ1NzNkZTA3NmM4NGM5Yjc2MTZlZjFiYWZiOTBiZDZkNGQ4ZDZiYzc4MjE5MDUzM2ZjN2M1
552754 Angular Contact Ball Bearings 

KOYO KOYO

7317B-5G C3FY

Description

7317B-5G C3FY

Angular Contact Ball Bearing; 85MM Bore; 180MM Outside Diameter; 41MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 40 Degree; 1 (Single)

Part #

7317B-5G C3FY

BDI #
552754

Details

1016.23 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,016.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.52
EAN
0605790095993
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
Ball Guided Retainer
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
7317B-5G C3FY
Long Description
Angular Contact Ball Bearing; 85MM Bore; 180MM Outside Diameter; 41MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Outside Diameter
7.087 Inch | 180 Millimeter
Width
1.614 Inch | 41 Millimeter
Bore
3.346 Inch | 85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh