https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjR8aW1hZ2UvanBlZ3xhREE0TDJnMlpTOHhNRFV4TnpjMk5qQTBOVGN5Tmk5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxiYjZmYWFiNjUxYzk2ZGRjOTk2ODU0MTczZGUzZmZkMWUxYzU5NzQxOGZhOGIxZTg2MzY3Nzk2ZGJhMGVlYTQ1
https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjR8aW1hZ2UvanBlZ3xhREE0TDJnMlpTOHhNRFV4TnpjMk5qQTBOVGN5Tmk5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxiYjZmYWFiNjUxYzk2ZGRjOTk2ODU0MTczZGUzZmZkMWUxYzU5NzQxOGZhOGIxZTg2MzY3Nzk2ZGJhMGVlYTQ1
FAG
FAG
7320-B-XL-MP-UB
FAG FAG
Description
7320-B-XL-MP-UB X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 100MM X 215MM
Angular Contact Ball Bearing; 199MM BORE; 215MM Outside Diameter; 47MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single); Medium Preload; Universal Mount
Part #
7320-B-XL-MP-UB
BDI #
22389122
Details
2464.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7320-B-XL-MP-UB/p/22389122
Your Price
$ 2,464.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
8.08
EAN
4054369901962
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Preload
Medium
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
With Axial Clearance
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
17.813
Long Description
Angular Contact Ball Bearing; 199MM BORE; 215MM Outside Diameter; 47MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single); Medium Preload; Universal Mount
Bore
7.835 Inch | 199 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Width
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

