https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1-OPEN-LR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDl8aW1hZ2UvanBlZ3xhREl4TDJoa09DOHhNRGcyTURJeU1UUXpNVGd6T0M5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMHhTWDBKU1h6TXdNSGd6TURBdWFuQm58MWViMzBmZTk1NWU3MjA1ZjFkMDg3ZjZmYmE4YTkxOGI5Y2VjN2Y4OWIxMjVlZDVjMDBiYjA3NGQ1ZjEzNjEyNw
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1-OPEN-LR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDl8aW1hZ2UvanBlZ3xhREl4TDJoa09DOHhNRGcyTURJeU1UUXpNVGd6T0M5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMHhTWDBKU1h6TXdNSGd6TURBdWFuQm58MWViMzBmZTk1NWU3MjA1ZjFkMDg3ZjZmYmE4YTkxOGI5Y2VjN2Y4OWIxMjVlZDVjMDBiYjA3NGQ1ZjEzNjEyNw
NSK
NSK
7321BMG
NSK NSK
Description
7321BMG ANGULAR CONTACT BALL BEARING ; 105MM BOREX225MM ODX49MM W 1-ROW
Angular Contact Ball Bearing; 105MM Bore; 225MM Outside Diameter; 49MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7321BMG
BDI #
1187851
Details
2980.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7321BMG/p/1187851
Your Price
$ 2,980.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
20.79
EAN
0029176019302
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Angular Contact Ball Bearing; 105MM Bore; 225MM Outside Diameter; 49MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Outside Diameter
8.858 Inch | 225 Millimeter
Bore
4.134 Inch | 105 Millimeter
Width
1.929 Inch | 49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

