https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB1-OPEN-BR-MHNCG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mjd8aW1hZ2UvanBlZ3xhR0V5TDJobFl5OHhNRFExT0RZM05ESXpNek0zTkM5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDAxSVRrTkhYek13TUhnek1EQXVhbkJufDM1NDU0NGM2NzZmNGIwMTI1N2RiNTIyNGNmYTFlYmM3Y2E2Yjc0YTlkNWM3YTJlNmRhZjE4ZTMxMzZjMzgxZTg
https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB1-OPEN-BR-MHNCG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mjd8aW1hZ2UvanBlZ3xhR0V5TDJobFl5OHhNRFExT0RZM05ESXpNek0zTkM5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDAxSVRrTkhYek13TUhnek1EQXVhbkJufDM1NDU0NGM2NzZmNGIwMTI1N2RiNTIyNGNmYTFlYmM3Y2E2Yjc0YTlkNWM3YTJlNmRhZjE4ZTMxMzZjMzgxZTg
KOYO
KOYO
7324B FY
KOYO KOYO
Description
7324B FY ; ANGULAR CONTACT BALL BEARING
Angular Contact Ball Bearing; 120MM Bore; 260MM Outside Diameter; 55MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7324B FY
BDI #
20865580
Details
2286.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7324B-FY/p/20865580
Your Price
$ 2,286.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
12.59
EAN
0605790368974
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
No Relubricatable | No Self Aligning | 231 KN Static Load Rating | 282 KN Dynamic Load Rating
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
27.753
Long Description
Angular Contact Ball Bearing; 120MM Bore; 260MM Outside Diameter; 55MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Bore
4.724 Inch | 120 Millimeter
Width
2.165 Inch | 55 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

