https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB1P-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyMjF8aW1hZ2UvanBlZ3xhR0l5TDJobE9TOHhNRFF3T1RRM05UQTBOelExTkM5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlDVWxOZk16QXdlRE13TUM1cWNHY3wwOGIwMTBkMWU0ODYwMzQ0ZWRmMDlmZmEwYmJjMmZiMmQ1ZTZmMGE1ODdkNmY3NmRmZDFmMWM2M2I0OGI0ZTUx
https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB1P-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyMjF8aW1hZ2UvanBlZ3xhR0l5TDJobE9TOHhNRFF3T1RRM05UQTBOelExTkM5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlDVWxOZk16QXdlRE13TUM1cWNHY3wwOGIwMTBkMWU0ODYwMzQ0ZWRmMDlmZmEwYmJjMmZiMmQ1ZTZmMGE1ODdkNmY3NmRmZDFmMWM2M2I0OGI0ZTUx
NTN
NTN
7324BDB
NTN NTN
Description
7324BDB DUPLEX ANGULAR CONTACT BRG ; NON-RETURNABLE 120MM ID 260MM OD 55MM WD
Angular Contact Ball Bearing; 120MM Bore; 260MM Outside Diameter; 110MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap ring
Part #
7324BDB
BDI #
25267754
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7324BDB/p/25267754
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
29
EAN
4547359589207
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Angular Contact Ball Bearing; 120MM Bore; 260MM Outside Diameter; 110MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap ring
Width
4.331 Inch | 110 Millimeter
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

