https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1-OPEN-SU-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NDZ8aW1hZ2UvanBlZ3xhR1ZrTDJnMk1TOHhNRGcyTURVM05UYzFNakl5TWk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5WWDBKU1h6TXdNSGd6TURBdWFuQm58YjI3YjQzNDM0YmRmODA5NTVmZDBjOTJkZmRiN2EyYjQ0MDY4ZTJkYjBkMzM4ODY4NDdjOWFkMmFjMjJjOTA1Mg
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1-OPEN-SU-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NDZ8aW1hZ2UvanBlZ3xhR1ZrTDJnMk1TOHhNRGcyTURVM05UYzFNakl5TWk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5WWDBKU1h6TXdNSGd6TURBdWFuQm58YjI3YjQzNDM0YmRmODA5NTVmZDBjOTJkZmRiN2EyYjQ0MDY4ZTJkYjBkMzM4ODY4NDdjOWFkMmFjMjJjOTA1Mg
NSK
NSK
7420BMG
NSK NSK
Description
7420BMG ANGULAR CONTACT BALL BEARING ; HEAVY 100MM BORE 250MM OD 58MM W 1 ROW
Angular Contact Ball Bearing; 100MM Bore; 265MM Outside Diameter; 60MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7420BMG(250OD)
BDI #
1187886
Details
9465.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7420BMG/p/1187886
Your Price
$ 9,465.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
31.97
EAN
0029176019470
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
7420BMG
Weight / LBS
14.5
Long Description
Angular Contact Ball Bearing; 100MM Bore; 265MM Outside Diameter; 60MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Bore
3.937 Inch | 100 Millimeter
Width
2.362 Inch | 60 Millimeter
Outside Diameter
10.433 Inch | 265 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

