

FAG
FAG
7603045-TVP
FAG FAG
Description
NOT AVAILABLE IN CANADA
Angular Contact Ball Bearing; 45MM BORE; 100MM Outside Diameter; 25MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Plastic Cage; 60 Degree; 1 (Single)
Part #
7603045-TVP
BDI #
21856147
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7603045-TVP/p/21856147
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.977
EAN
4012801574310
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Plastic
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.154
Long Description
Angular Contact Ball Bearing; 45MM BORE; 100MM Outside Diameter; 25MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Plastic Cage; 60 Degree; 1 (Single)
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.772 Inch | 45 Millimeter
Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh