https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1P-OPEN-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjcwODV8aW1hZ2UvanBlZ3xhR0ppTDJoak1TOHhNREEzTmpRME5qQTJORFkzTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlDVWw4ek1EQllNekF3TG1wd1p3fDA1OWQ4NTdlMzVhZWFkMmYzNTc3MjI4MGU3ZjdiYWY2MmY3OGFkZDNhNzBiOGQwMmRmZjcyN2RiNDA3NTEzZDg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1P-OPEN-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjcwODV8aW1hZ2UvanBlZ3xhR0ppTDJoak1TOHhNREEzTmpRME5qQTJORFkzTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlDVWw4ek1EQllNekF3TG1wd1p3fDA1OWQ4NTdlMzVhZWFkMmYzNTc3MjI4MGU3ZjdiYWY2MmY3OGFkZDNhNzBiOGQwMmRmZjcyN2RiNDA3NTEzZDg
SKF
SKF
8326
SKF SKF
Description
8326 ANG CONTACT BALL BRG ; NON-RETURNABLE
Angular Contact Ball Bearing; 130MM Bore; 280MM Outside Diameter; 116MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 15 Degree | 40 Degree; 2 (1 Pair)
Part #
MRC.8326
BDI #
663260
Details
21086.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/8326/p/663260
Your Price
$ 21,086.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
37.698
EAN
0097741019040
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
15 Degree | 40 Degree
Internal Clearance
CB
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Metric
Other Features
Normal Axial Internal Clearance
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
8326
Weight / LBS
83.125
Long Description
Angular Contact Ball Bearing; 130MM Bore; 280MM Outside Diameter; 116MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 15 Degree | 40 Degree; 2 (1 Pair)
Width
4.567 Inch | 116 Millimeter
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

