https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB1-OPEN-SR-PLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODd8aW1hZ2UvanBlZ3xhRFpsTDJnME1pOHhNREl6TlRNNU1UZ3pOakU1TUM5SlRrUlRTMFpDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5TWDFCTVdWOHpNREI0TXpBd0xtcHdad3xlYzIzM2E3ZmEwNmU5YzY2OGFhMGE2YzI2MDk3NmIwN2ZlZTk2ODA3MjViNDRhNzAxZjhiNGUxMmEyYjhlNTZh
https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB1-OPEN-SR-PLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODd8aW1hZ2UvanBlZ3xhRFpsTDJnME1pOHhNREl6TlRNNU1UZ3pOakU1TUM5SlRrUlRTMFpDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5TWDFCTVdWOHpNREI0TXpBd0xtcHdad3xlYzIzM2E3ZmEwNmU5YzY2OGFhMGE2YzI2MDk3NmIwN2ZlZTk2ODA3MjViNDRhNzAxZjhiNGUxMmEyYjhlNTZh
SKF
SKF
ALS 28 ABP
SKF SKF
Description
ALS 28 ABP ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW
Angular Contact Ball Bearing; 89MM Bore; 165MM Outside Diameter; 29MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Part #
ALS 28 ABP
BDI #
1422412
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ALS-28-ABP/p/1422412
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.338
EAN
7316570331547
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 89MM Bore; 165MM Outside Diameter; 29MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Width
1.142 Inch | 29 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Bore
3.504 Inch | 89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

