https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB1-OPEN-SR-PLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODd8aW1hZ2UvanBlZ3xhRFpsTDJnME1pOHhNREl6TlRNNU1UZ3pOakU1TUM5SlRrUlRTMFpDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5TWDFCTVdWOHpNREI0TXpBd0xtcHdad3xlYzIzM2E3ZmEwNmU5YzY2OGFhMGE2YzI2MDk3NmIwN2ZlZTk2ODA3MjViNDRhNzAxZjhiNGUxMmEyYjhlNTZh
https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB1-OPEN-SR-PLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODd8aW1hZ2UvanBlZ3xhRFpsTDJnME1pOHhNREl6TlRNNU1UZ3pOakU1TUM5SlRrUlRTMFpDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5TWDFCTVdWOHpNREI0TXpBd0xtcHdad3xlYzIzM2E3ZmEwNmU5YzY2OGFhMGE2YzI2MDk3NmIwN2ZlZTk2ODA3MjViNDRhNzAxZjhiNGUxMmEyYjhlNTZh
SKF
SKF
ALS 32 ABP
SKF SKF
Description
ALS 32 ABP ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW
Angular Contact Ball Bearing; 102MM Bore; 184MM Outside Diameter; 32MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Part #
ALS 32 ABP
BDI #
1422413
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ALS-32-ABP/p/1422413
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
EAN
7316570959062
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 102MM Bore; 184MM Outside Diameter; 32MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Bore
4.016 Inch | 102 Millimeter
Width
1.26 Inch | 32 Millimeter
Outside Diameter
7.244 Inch | 184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

