https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB2-LX2L-1SL-PLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMTB8aW1hZ2UvanBlZ3xhR1JpTDJoalpTOHhNRFF3T1RRM05UZ3dNVEV4T0M5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTWw5TVdESk1YekZUVEY5UVRGbGZNekF3ZURNd01DNXFjR2N8ZTkzNTlhZjZjZDM0MmI3MmFlMWZkMWI3ODFiMWMyYWNiYTliZjg5YWFlYmVkNDZhMTdkOWY2YzkyZmQ4NDc2NQ
https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB2-LX2L-1SL-PLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMTB8aW1hZ2UvanBlZ3xhR1JpTDJoalpTOHhNRFF3T1RRM05UZ3dNVEV4T0M5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTWw5TVdESk1YekZUVEY5UVRGbGZNekF3ZURNd01DNXFjR2N8ZTkzNTlhZjZjZDM0MmI3MmFlMWZkMWI3ODFiMWMyYWNiYTliZjg5YWFlYmVkNDZhMTdkOWY2YzkyZmQ4NDc2NQ
NTN
NTN
AU0811-6LXL/L588
NTN NTN
Description
AU0811-6LXL/L588
Angular Contact Ball Bearing; 38MM Bore; 73MM Outside Diameter; 40MM Width; 1 Seal; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 1 (Single)
Part #
AU0811-6LXL/L588
BDI #
19089708
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/AU0811-6LXL-L588/p/19089708
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
EAN
4547359462661
Product Group - BDI
B00234
Enclosure
1 Seal
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Angular Contact Ball Bearing; 38MM Bore; 73MM Outside Diameter; 40MM Width; 1 Seal; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 1 (Single)
Bore
1.496 Inch | 38 Millimeter
Width
1.575 Inch | 40 Millimeter
Outside Diameter
2.874 Inch | 73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

