SKF
SKF
BAHB 633815 AA
SKF SKF
Description
SKF BAHB 633815 AA
Angular Contact Ball Bearing; 39MM Bore; 75MM Outside Diameter; 37MM Width
Part #
BAHB 633815 AA
BDI #
1477729
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/BAHB-633815-AA/p/1477729
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.653
Product Group - BDI
B00152
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Product Detail
Angular Contact Ball Bearing
Product Specification
39MM Bore; 75MM Outside Diameter; 37MM Width
Long Description
Angular Contact Ball Bearing; 39MM Bore; 75MM Outside Diameter; 37MM Width