https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MzR8aW1hZ2UvanBlZ3xhRFV4TDJoalppOHhNREk1TXpRNE5URTBNakEwTmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDFSVFh6TXdNSGd6TURBdWFuQm58OWI3YTc0NjNhYTQ3NmFjZDdiOTYxNDlkZTAwZTc1NmJjOTdmMzY2ZWY5OWFmNzZmY2YzMjdkZDg5YzU4MTNjOQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MzR8aW1hZ2UvanBlZ3xhRFV4TDJoalppOHhNREk1TXpRNE5URTBNakEwTmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDFSVFh6TXdNSGd6TURBdWFuQm58OWI3YTc0NjNhYTQ3NmFjZDdiOTYxNDlkZTAwZTc1NmJjOTdmMzY2ZWY5OWFmNzZmY2YzMjdkZDg5YzU4MTNjOQ
INA
INA
CSXG180
INA INA
Description
CSXG180
Angular Contact Ball Bearing; 18" Bore; 20" Outside Diameter; 1" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Part #
CSXG180
BDI #
19264469
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/CSXG180/p/19264469
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
6.31
EAN
4047643181471
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
35 Degree | 4 Point
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Other Features
Thin Section
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
13.7
Long Description
Angular Contact Ball Bearing; 18" Bore; 20" Outside Diameter; 1" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Outside Diameter
20 Inch | 508 Millimeter
Width
1 Inch | 25.4 Millimeter
Bore
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

