https://www.bdiexpress.com/medias/INDINABRGXXX-ACB1-2SL-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5OTJ8aW1hZ2UvanBlZ3xhREF6TDJnM1pTOHhNRFV4TnpjMk9EYzVPREl6T0M5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTVY4eVUweGZRbEpmTXpBd2VETXdNQzVxY0djfDJkY2FmZjMwNDVmODAwOTU2YjE5NDlmMTIzYTU5NmE5ZWE5NDI3MTEyNjU5Yjc3ZGRkNjNhMTFmMjBjNjIzMzI
https://www.bdiexpress.com/medias/INDINABRGXXX-ACB1-2SL-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5OTJ8aW1hZ2UvanBlZ3xhREF6TDJnM1pTOHhNRFV4TnpjMk9EYzVPREl6T0M5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTVY4eVUweGZRbEpmTXpBd2VETXdNQzVxY0djfDJkY2FmZjMwNDVmODAwOTU2YjE5NDlmMTIzYTU5NmE5ZWE5NDI3MTEyNjU5Yjc3ZGRkNjNhMTFmMjBjNjIzMzI
INA
INA
CSXU090-2RS-HLE
INA INA
Description
CSXU090-2RS-HLE ANGULAR CONTACT BALL BRG ; NON-RETURNABLE
Angular Contact Ball Bearing; 9" BORE; 9-3/4" OD; 1/2" Wid; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree | 4 Point; 1 (Single)
Part #
CSXU090-2RS-HLE
BDI #
24584624
Details
4080.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/CSXU090-2RS-HLE/p/24584624
Your Price
$ 4,080.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.54
EAN
4054362040101
Product Group - BDI
B00308
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
30 Degree | 4 Point
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Other Features
Contact Seal | Thin Section Bearing
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.19
Long Description
Angular Contact Ball Bearing; 9" BORE; 9-3/4" OD; 1/2" Wid; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree | 4 Point; 1 (Single)
Bore
9 Inch | 228.6 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


