KML BEARING
KML BEARING
DAC3055CRK
KML BEARING KML BEARING
Description
DAC3055CRK ; ATV BEARINGS
Angular Contact Ball Bearing; 30MM Bore; 55MM Outside Diameter; 26MM Width; Double Row; Seal
Part #
DAC3055CRK
BDI #
17243487
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/DAC3055CRK/p/17243487
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Product Specification
30MM Bore; 55MM Outside Diameter; 26MM Width; Double Row; Seal
Long Description
Angular Contact Ball Bearing; 30MM Bore; 55MM Outside Diameter; 26MM Width; Double Row; Seal