KML BEARING
KML BEARING
DAC30600037
KML BEARING KML BEARING
Description
DAC30600037 ; DBLE ROW ANGLR CONTACT SEALED
Angular Contact Ball Bearing; 30MM Bore; 60.03MM Outside Diameter; 37MM Width; Double Row; Open Enclosure; Split Inner Ring
Part #
DAC30600037
BDI #
17243489
Details
285.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/DAC30600037/p/17243489
Your Price
$ 285.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Product Specification
30MM Bore; 60.03MM Outside Diameter; 37MM Width; Double Row; Open Enclosure; Split Inner Ring
Long Description
Angular Contact Ball Bearing; 30MM Bore; 60.03MM Outside Diameter; 37MM Width; Double Row; Open Enclosure; Split Inner Ring
